Thrust ball bearing FAG 54306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 45.6 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54306
Rubix:229A0075
Manufacturer :0190752780000
EAN:4012801163224

Product details : FAG 54306 THRUST BALL BEARING 190752780000
Axial deep groove ball bearing 543, double direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 553 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 60 mm |
| Width | 45.6 mm |
| Type of bearing | double effect |
| Series | 543 |
| Material | 100cr6 (bearing steel) |
| Cage | steel |
| Weight | 0.48 kg |
| Thickness | 41.2 mm |
| Reference speed | 8600 rpm |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 210.84 excl. VAT
/ Each
£ 253.01 incl. VAT
- Usually arrives within 14 working days
