Thrust ball bearing SKF 51218, Inner diameter: 90 mm | Outer diameter: 135 mm | Width: 35 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51218
Rubix:102A8658
Manufacturer :39710
EAN:7316577006820

Product details : SKF THRUST BALL BEARING 51218
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x135x135 mm |
|---|---|
| Logistic Weight | 1632,4 g |
| Inner diameter | 90 mm |
| Outer diameter | 135 mm |
| Width | 35 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.7 kg |
| Thickness | 35 mm |
| Reference speed | 2000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 112000 N |
Show UNSPSC/ECL@SS
£ 153.20 excl. VAT
/ Each
£ 183.84 incl. VAT
- In stock: Next day delivery
