Thrust ball bearing NTN 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51112
Rubix:204A8468
EAN:4547359306088

Product details : NTN 51112 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x17 mm |
|---|---|
| Logistic Weight | 296 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 17 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.296 kg |
| Thickness | 17 mm |
| Reference speed | 3700 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 41400 N |
Show UNSPSC/ECL@SS
£ 18.61 excl. VAT
/ Each
£ 22.33 incl. VAT
- Delivery usually within ( 3 ) days
