Thrust ball bearing NSK 51414, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Axial grooved ball bearing
See technical informationSee documentsReferences
NSK:51414
Rubix:102A5650
Manufacturer :51414 N
EAN:00029176087356

Documents
Product details : NSK THRUST BALL BEARING 51414
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 5110 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 60 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | high carbon chromium steel (suj2 / equivalent to aisi 52100) |
| Cage | steel |
| Weight | 5.05 kg |
| Thickness | 60 mm |
| Reference speed | 1000 rpm |
| Precision | iso normal class |
| Basic dynamic load, axial - Ca | 252000 N |
Show UNSPSC/ECL@SS
£ 422.08 excl. VAT
/ Each
£ 506.50 incl. VAT
- Usually arrives within 14 working days
