Fatmax pozidriv screwdrivers
Imprint | Pozidriv |
---|---|
Imprint size | PZ3 |
Blade length | 150 mm |
Packaged dimensions (D x W x H) | 40x40x331 mm |
---|---|
Imprint | Pozidriv |
Imprint size | PZ3 |
Blade length | 150 mm |
Length | 42 mm |
Finishing | Steel |
Weight | 161 g |
Usually arrives within 14 working days