References
Draper:46518
Rubix:2581219
Manufacturer :46518



Product details : DRAPER 46518 INSULATED PLAIN SLOT SCREWDRIVER 5.5 X 125MM
VDE approved fully insulated soft grip plain slot screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1.5kV DC. Made from hardened, tempered and chemically blacked S2 steel. on individual storage hanger.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 5.5 mm |
| Blade length | 125 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 7 ) days
