WERA 032001 3335 SCREWDRIVER SLOTTED 0.5/3/80 K'FORM STAINLESS
3335 Screwdriver
See technical informationSee documentsReferences
Wera:05032001001
Rubix:2517719
EAN:4013288107329



Documents
Product details : WERA 032001 3335 SCREWDRIVER SLOTTED 0.5/3/80 K'FORM STAINLESS
High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
Strengths
Stainless screwdriver for slotted screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Applications
Industrial
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 3 mm |
| Blade length | 80 mm |
| Length | 161 mm |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- Delivery usually within ( 5 ) days