STAHLWILLE 1/2 INCH DRIVE X 1.5/16 DEEP SOCKET BIHEX
51a series sockets
See technical informationSee documentsReferences
Stahlwille:03420058
Rubix:4527241
EAN:4018754127153



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 1.5/16 DEEP SOCKET BIHEX
51a 1.5/16 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x83 mm |
|---|---|
| Logistic Weight | 479 g |
| Square drive adapter | 1/2 '' |
| Diameter | 41.8 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 375 g |
Show UNSPSC/ECL@SS
£ 40.11 excl. VAT
/ Each
£ 48.13 incl. VAT
- Usually arrives within 14 working days
