GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
Socket wrench-screwdriver long hex - IN 19 L
See technical informationReferences
Gedore:IN 19 L 6-140
Rubix:132A2375
Manufacturer :6145800
EAN:4010886614587


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 140 mm |
| Imprint | hex / allen |
Product details : GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
Screwdriver bit socket 1/2", long 6 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 140 mm |
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Model | in 19 l 6-140 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 8 ) days