Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 022825 352 SCREWDRIVER BALLEND HEX 8.0/150 K'FORM+
WERA 022825 352 SCREWDRIVER BALLEND HEX 8.0/150 K'FORM+
Screwdriver Wera
References
wera:
05022825001
rubix:
2527236
ean:
4013288003812
Technical specifications
Imprint
hex / allen
Imprint size
8 mm
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 022825 352 SCREWDRIVER BALLEND HEX 8.0/150 K'FORM+
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
8 mm
Blade length
150
mm
Length
262
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 982403 KNIPEX SCDR P36 SHAFT 270MM
BAHCO BE-8450 SCREWDRIVER ERGO 5MM X 1 X 45MM SLOTTED
"WERA 029503 395 HO NUTSPINNER 5/16""/80 K'FORM+"
WERA 118010 2035 SCREWDRIVER 0.50/3.0/80 K'FORM MICRO
FACOM ATX6X50 PRO-TWIST SCREWDRIVER TOR X 6 X 50 MM
ROEBUCK PRECISION SCREWDRIVER PH 00 X 60MM
BAHCO 702-0-50 PRECISION SCREWDRIVER PZ 0 X 50
FACOM ATW4X100CK PRO-TWIST SCREWDRIVER FLARED 4 X 100 MM HAMMER THRU
BAHCO BE-8252 SCREWDRIVER ERGO 1.2X6.5X150
BAHCO BE-7808 NUT DRIVER ERGO
FACOM AR.5,5X150 SCREW DRIVER AR.55X150
FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM
WERA 017054 918SPZ CHISELDRIVER PZ3/150 K'FORM+
BAHCO BE-8725 SCREWDRIVER ERGO HEX BALL 2 5X100
BAHCO B194.005.075 SCREWDRIVER TORX T5X75