Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
Screwdriver Roebuck
References
roebuck:
CL 102 06
rubix:
215078
Technical specifications
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ELECTRICIAN'S SCREWDRIVER 150 X 5.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, parallel tip, un-sleeved.
Technical specifications
Attributes
Blade length
150
mm
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.76
excl. VAT
/
Each
£
2.11
incl. VAT
Sold out
Add to cart
Check our products from related categories
ROEBUCK SLOT-HEAD SCREWDRIVER - 8 X 175MM 826464
FACOM ATWSH3X75 PRO-TWIST SCREWDRIVER HE X BALL END 3 X 75 MM
BAHCO 9715-14-250 SLOT SCREWDRIVER 5X14X250
WERA 028034 367 SCREWDRIVER TORX PLUS 10IP/80 K'FORM+
BRITOOL EXPERT SCREWDRIVER FLARED 4 X 100 E165016
BAHCO B194.045.150 TORX SCREWDRIVER WITH RUBBER GRIP T45 X 150MM
GEDORE 2163 BTX T25 25 SCREWDRIVERS
WERA 118072 2054 SCREWDRIVER HEX 3.0/60 K'FORM MICRO
STANLEY 0-65-397 FATMAX SCREWDRIVER T 25 X 100MM
BAHCO BE-8629 SCREWDRIVER ERGO PH2X125
BAHCO B194.008.075 SCREWDRIVER TORX T8X75
FACOM ATHH.6,5X175 S/DRIV ATHH.65X175
BAHCO BE-7845 NUT DRIVER ERGO
WERA 029450 395 NUTSPINNER 15/125 K'FORM+
STANLEY 0-65-017 FATMAX SCREWDRIVER PARALLEL 4 X 100