GEDORE 2160 PH 3 3C-SCREWDRIVER


3-C Screwdriver Phillips - 2160

References
gedore:2160 PH 3
rubix:399A5434
manufacturer :6683540
ean:4010886803783
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint size3
Blade length150 mm
See all Specifications

Product details : GEDORE 2160 PH 3 3C-SCREWDRIVER


3C-Screwdriver PH 3 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PH 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Size 3 and 4 blade with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus tempered steel * not standardised

Technical specifications


Attributes
Logistic Weight192 g
ImprintPhillips
Imprint size3
Blade length150 mm
Length270 mm
FinishingTempered
Weight192 g
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
  • Usually arrives within 14 working days