References
Expert:E165141
Rubix:2014245
EAN:3258951651414

Product details : EXPERT SCREWDRIVER FLARED 65X150
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951651414
A x L2 x B [mm]: 6.5 x 150 x 1.2
d [mm]: 40
L1 [mm]: 266
Pack: 10
Presentation: Full Polish
[g]: 123
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951651414
A x L2 x B [mm]: 6.5 x 150 x 1.2
d [mm]: 40
L1 [mm]: 266
Pack: 10
Presentation: Full Polish
[g]: 123
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6.5 |
| Blade length | 150 mm |
| Length | 266 mm |
| Finishing | steel/chrome |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Delivery usually within ( 14 ) days