BAHCO 7993M0220 1 INCH DRIVE 22MM IMPACT HEX BIT

Socket Driver

See technical information

References

Bahco:7993M0220
Rubix:261A4732
EAN:8413345115391
brand logo

Technical specifications

Imprinthex / allen
Imprint size22 mm
Blade length26 mm
See all Specifications

Product details : BAHCO 7993M0220 1 INCH DRIVE 22MM IMPACT HEX BIT


Phosphate finish
High-performance alloy steel
To be used with machines
For maximum safety use clamping springs
1" hexagonal tip socket driver

Strengths

1" Square Drive Socket Drivers for Hex Head Screws Phosphate Finish

Technical specifications


Attributes
Logistic Weight720 g
Imprinthex / allen
Imprint size22 mm
Blade length26 mm
Length100 mm
£ 134.99 excl. VAT
/ Each
£ 161.99 incl. VAT
  • Delivery usually within ( 14 ) days