WERA 008055 335 SCREWDRIVER SLOTTED 1.0/5.5/150 K'FORM+
Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm
See technical informationSee documentsReferences
Wera:05008055001
Rubix:2527159
EAN:4013288003348

Documents
Product details : WERA 008055 335 SCREWDRIVER SLOTTED 1.0/5.5/150 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Strengths
Slotted screwdriver -electrician’s blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
| Imprint size | 5,5 mm |
|---|---|
| Blade length | 150 mm |
| Length | 248 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Delivery usually within ( 5 ) days