UNBRAKO UMSC08090 PK10 M8 X 90 SOCKET CAP 12.9 PACK OF 10


Socket Head Cap Screw

References
unbrako:UMSC08090 PK10
rubix:8840997
manufacturer :M8X90SKTCAP-UNB-12.9/10
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length90 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO UMSC08090 PK10 M8 X 90 SOCKET CAP 12.9 PACK OF 10


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter8 mm
Length90 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 11.61 excl. VAT
/ Each
£ 13.93 incl. VAT
  • Usually arrives within 14 working days