Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
3/8" bi-hex sockets - metric
References
roebuck:
4972195
rubix:
248654B
Technical specifications
Square drive adapter
3/8
''
Diameter
10
mm
Length
25.5
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
10
mm
Length
25.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 19 L 27 SOCKET 1/2 LONG HEXAGON MM
FACOM J.12H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 12MM
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
"FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
STAHLWILLE 01410020 1/4 INCH DRIVE X 5/16 HEX SOCKET
FACOM SOCKET NM.29LA
BAHCO K7801M-15 POWER SOCKET 1/2
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 3/8 INCH DRIVE 14MM
GEDORE 3/4 SD 1.1/4 BSW DEEP IMPACT SOCKET
STAHLWILLE 03410032 1/2 INCH DRIVE X 1/2 SOCKET BI-HEX
STAHLWILLE 02010010 3/8 INCH DRIVE X 10MM SOCKET BI-HEX
GEDORE 42MM 1DR IMP SKT K 21 42
STAHLWILLE 01640010 1/4 INCH DRIVE X 5/32 SOCKET DEEP BI-HEX
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 35MM