FACOM AT5.5X300 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 300 MM


Flat Protwist Screwdriver

References
facom:AT5.5X300
rubix:210A6853
ean:3662424095405
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5,5
Blade length300 mm
See all Specifications

Product details : FACOM AT5.5X300 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 300 MM


Cylindrical blade allowing access in the wells.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintFlat
Imprint size5,5
Blade length300 mm
Length409 mm
Show UNSPSC/ECL@SS
£ 14.93 excl. VAT
/ Each
£ 17.92 incl. VAT
  • Usually arrives within 14 working days