Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE HEX KEY 42 4
GEDORE HEX KEY 42 4
Pin face wrench angled 42
References
gedore:
42 4
rubix:
113A9195
manufacturer :
6340690
ean:
4010886634066
Technical specifications
Imprint
hex / allen
Imprint size
4mm
Length
74
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE HEX KEY 42 4
Hexagon Allen key 4 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
4mm
Length
74
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
ROEBUCK T HANDLE HEX KEY WRENCH 4 X 125MM
FACOM HEXAGONAL KEY 89.55
FACOM HEXAGONAL KEY 83SH.4
BAHCO 1996M-2.5 SCRWD OFFSET 1996M HEX BALL END 2.5
GEDORE 2MM BALL END HEX KEY 42 KEL 2
GEDORE 42 9 M9 AF ALLEN KEY 6341150
ROEBUCK TORX KEY WRENCH SET 9 PIECE T10 TO T50
BAHCO 1996M-3 SCRWD OFFSET 1996M HEX BALL END 3
ROEBUCK T HANDLE TORX KEY WRENCH T25 X 150MM
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY
FACOM HEXAGONAL KEY 89.15
WERA 027103 950PKL BM HEX KEY 2.5/112 LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 2MM
ROEBUCK HEX WRENCH SHORT ARM 32MM