Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM SL.161-3P12U 1/2' SOCKET SET 12PT IN 25PC
FACOM SL.161-3P12U 1/2' SOCKET SET 12PT IN 25PC
Socket set 1/2" 12 flats in inches - 25 pieces - SL.161-3P6U
References
facom:
SL.161-3P12U
rubix:
201A8480
ean:
3662424067235
Technical specifications
Number of elements
27
Square drive adapter
1/2Ā
''
Product details
Technical specifications
Product details : FACOM SL.161-3P12U 1/2' SOCKET SET 12PT IN 25PC
Contains:
- 1 x high-performance 1/2" waterproof ratchet: SL.161
- 19 x 1/2" 12-sided sockets in inches : S. 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 25/32' - 13/16' - 7/8' - 15/16' - 31/32' - 1' - 1'1/16 - 1'1/8 - 1'3/16 - 1'1/4
- 2 x 1/2" extensions : L 130 mm (S.210) - L 250 mm (S.215)
- 1 x 1/2" universal joint : S.240A
- 1 x 1/2" sliding handle : S.120A
- 1 x crankshaft 1/2" : S.110
- Supplied with pictogram sheet to personalize your box
- Empty box: BP.MBOXL
- Thermoformed tray L (420 x 188 mm): PL.L06.
Weight: 5.155 kg.
Technical specifications
Attributes
Number of elements
27
Square drive adapter
1/2Ā
''
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
361.67
excl. VAT
/
Each
Ā£
434.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 1/4 INCH DRIVE IMP BI-HEX SOCKETS ON CLIP RAIL 10 PIECE SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 65MM
BRITOOL EXPERT 20 PC 3/4 INCH SOCKET SET
GEDORE R68003030 30 PIECE 1/2 SQUARE DRIVE SCREWDRIVER BIT SOCKET SET
FACOM S.360-3P6 1/2' SOCKET SET 6PT MM S.360 23 PIECE
ROEBUCK 898105 1/2 HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37
BRITOOL EXPERT 1/2 INCH SD METRIC SOCKET SET 55 PIECE
BAHCO S160AF SOCKET SET 1/4IN S-BMC
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
BAHCO D/S14 IMPACT SOCKET SET 1/2 DRIVE
ROEBUCK 1/4 INCH SOCKET SET - 26 PIECES 865429
GEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SET
GEDORE 16PC 1/4DR SOCKSET 20 EMU-10
BRITOOL EXPERT DEEP IMPACT SKT FOR WHEELS
FACOM R.161-5P12 1/4' SOCKET SET 12PT MM R.161B 31 PIECE