EXPERT SOCKET MODULE 3/8 INCH SQUARE DRIVE 20 PIECE SET
Socket and accessory kit 3/8" metric - 20 pieces
See technical informationReferences
Expert:E194678
Rubix:2014512
EAN:3258951946787
Product details : EXPERT SOCKET MODULE 3/8 INCH SQUARE DRIVE 20 PIECE SET
- 3/8" 12-sided sockets: 7-8-9-10-11-12-13-14-15-16-17-18-19-20-21-22 mm.
- 1 3/8" locking parking meter ratchet.
- 2 3/8" extensions: 125-250 mm.
- 1 3/8" gimbal.
- Empty tray: E031802.
features:
EAN: 3258951946787
Packaging: 1
Qty: 20
Qty: 20
Square ["]: 3/8"
[kg]: 1,5
- 1 3/8" locking parking meter ratchet.
- 2 3/8" extensions: 125-250 mm.
- 1 3/8" gimbal.
- Empty tray: E031802.
features:
EAN: 3258951946787
Packaging: 1
Qty: 20
Qty: 20
Square ["]: 3/8"
[kg]: 1,5
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 95.80 excl. VAT
/ Each
£ 114.96 incl. VAT
- Delivery usually within ( 14 ) days
