ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC A/F 32 PIECE SET
32 piece 3/8" bi-hex metric and af socket & ratchet set
See technical informationSee documentsReferences
Roebuck:6868835
Rubix:2525771
Documents
Product details : ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC A/F 32 PIECE SET
Standard: DIN 3122/ 3123
Contents:Made of chrome vanadium.
Semi-satin finish, semi-polished.
Bi-hex sockets.
14 3/8" 12-sided metric sockets:7-8-9-10-11-12-13-14-15-16-17-18-19-21mm11 3/8" bi-hex AF sockets:1/4-5/16-11/32-3/8-7/16-1/2-9/16-5/8-11/16-3/4-13/16Accessories for 3/8" bits:Quick release ratchet handle -38 teeth250mm hinged handle250mm extension125m extension75mm extension 3/8" Universal joint350mm crankshaft
Contents:Made of chrome vanadium.
Semi-satin finish, semi-polished.
Bi-hex sockets.
14 3/8" 12-sided metric sockets:7-8-9-10-11-12-13-14-15-16-17-18-19-21mm11 3/8" bi-hex AF sockets:1/4-5/16-11/32-3/8-7/16-1/2-9/16-5/8-11/16-3/4-13/16Accessories for 3/8" bits:Quick release ratchet handle -38 teeth250mm hinged handle250mm extension125m extension75mm extension 3/8" Universal joint350mm crankshaft
Technical specifications
Attributes
| Number of elements | 32 |
|---|---|
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 58.51 excl. VAT
/ Each
£ 70.21 incl. VAT
- In stock: Next day delivery


