FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG


Set of 11 long sockets 1/4" 12-point in inches on rack

References
facom:REL.40U
rubix:395A5326
ean:3148517840614
brand logo
brand logo
Technical specifications
Number of elements11
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONG


Set of 11 long sockets 1/4" 12-point in inches on rack
-11 Sockets: 3/16" - 7/32" - 1/4" - 9/32" - 5/16" - 11/32" - 3/8" - 13/32" - 7/16" - 1/2" - 9/16".
- Supplied on metal rack.
- Weight 345 g

Technical specifications


Attributes
Logistic Weight346 g
Packaged dimensions (D x W x H)260x70x22 mm
Package weight346 g
Number of elements11
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 117.95 excl. VAT
/ Each
£ 141.54 incl. VAT
  • Usually arrives within 14 working days