GEDORE ITX 20 TX-015 SCREWDRIVER BIT SOCKET 1/4 INCH 15 PIECE SET


Socket screwdriver set 15-piece ITX 20 TX-015

References
gedore:ITX 20 TX-015
rubix:2557264
manufacturer :1815628
ean:4010886854341
brand logo
brand logo
Technical specifications
Number of elements15
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE ITX 20 TX-015 SCREWDRIVER BIT SOCKET 1/4 INCH 15 PIECE SET


Screwdriver bit socket set 1/4" 15 pcs TORX With hand-operated screwdriver bit sockets in GEDORE vanadium special steel In plastic case Dimensions: 160 x 95 x 38 mm

Technical specifications


Attributes
Logistic Weight307 g
Number of elements15
Square drive adapter1/4 ''
ModelT8-T40, E4-E10
MaterialChromed
Show UNSPSC/ECL@SS
£ 261.26 excl. VAT
/ Each
£ 313.51 incl. VAT
  • Usually arrives within 14 working days