• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Clamping tools
  5. Pawls, sockets
  6. Socket box
  7. EXPERT HEX SOCKET 1 INCH DRIVE 55MM

EXPERT HEX SOCKET 1 INCH DRIVE 55MM

Hex socket

See technical information

References

Expert:E034104
Rubix:2014604
EAN:3258950341040
brand logo
brand logo

Technical specifications

Square drive adapter1 ''

Product details : EXPERT HEX SOCKET 1 INCH DRIVE 55MM


Technical specifications


Attributes
Square drive adapter1 ''
Show UNSPSC/ECL@SS
£ 72.29 excl. VAT
/ Each
£ 86.75 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

FACOM REL.40U SOCKETS SET POINT THIN WALL 1/4 LONGEXPERT 3/8 INCH SOCKET SET 22 PIECE"ROEBUCK 03095 19PC 1/2"" DRIVE SOCKET SET"FACOM SOCKETS + ACCESORIES RL.41EFACOM S.161-4P6PB MBOX L3FACOM R1PICOPB 1/4IN SOCKET SET 23 PIECES PICO FLEXIBLE HEAD RATCHETFACOM SL.161-5P12 1/2' SOCKET SET 12PT MM SL.161 30 PIECE"ROEBUCK 03100 12PC 1/2"" DRIVE SOCKET SET"GEDORE IN19PA 1/2IN DR IMP 9PC IN-HEX SOCKET SET 3/16-5/8IN 6156410STAHLWILLE 96031436 SOCKET SET 1/2 INCH DRIVEROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC A/F 32 PIECE SETFACOM SL.151-EP22PB 1/2 SOCKETS SET 22PC 37.2 X 18.5 8DEWALT DT7506-QZ IMPACT SOCKET SETROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC & A/F 38 PIECE SETFACOM S.400B SET OF 12 12-POINTS 1/2 SOCKETS 832 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap