"WERA 004046 8100SB6 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP SPEED 29PC"


Zyklop Speed Ratchet Set

References
wera:05004046001
rubix:2527417
ean:4013288173911
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
See all Specifications

Product details : "WERA 004046 8100SB6 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP SPEED 29PC"


Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.

Strengths

Fine tooth design allows a small return angle of 5°
Freely pivoting ratchet head,Push button release and left/right switchover
Set in robust textile box

Technical specifications


Attributes
Square drive adapter3/8 ''
Model8100 SB
Show UNSPSC/ECL@SS
£ 154.58 excl. VAT
/ Each
£ 185.50 incl. VAT
  • In stock: Next day delivery