FACOM SOCKETS + ACCESORIES RL.41E


Hexagon socket L. MM JEU5 RL. 41st

References
facom:RL.41E
rubix:1240585
ean:3148515134968
brand logo
brand logo
Technical specifications
Number of elements5
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM SOCKETS + ACCESORIES RL.41E


Presentation on Rack CKS. 89 including 8 long series metric sockets: 3 2-4-5-5 5-6-7-8-9. Mounting racks for all supports: Toolbox compartment, kart or tooling panel compartments. Facilitates the storage of a series of sockets well in sight and at your fingertips. Number of sides 6 Weight 310g. Number of pieces 5.

Technical specifications


Attributes
Number of elements5
Square drive adapter1/4 ''
ModelRL. 41st
Show UNSPSC/ECL@SS
£ 64.31 excl. VAT
/ Each
£ 77.17 incl. VAT
  • Usually arrives within 14 working days