GEDORE 1.0DRIVE SOCKET SET D21EMU-10


Socket set 15-pc UD-profile - D 21

References
gedore:D 21 EMU-10
rubix:114A5507
manufacturer :6181600
ean:4010886618165
brand logo
brand logo
Technical specifications
Number of elements15
Square drive adapter1 ''
See all Specifications

Product details : GEDORE 1.0DRIVE SOCKET SET D21EMU-10


Socket set 1" 15 pcs UD 36-80 mm With forged, tempered bi-hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With reversible lever change ratchet In GEDORE blue sheet steel case Dimensions: 765 x 289 x 105 mm

Technical specifications


Attributes
Logistic Weight31400 g
Number of elements15
Square drive adapter1 ''
ModelD-D 21 36 21 80
MaterialChromed
Show UNSPSC/ECL@SS
£ 1,682.48 excl. VAT
/ Each
£ 2,018.98 incl. VAT
  • Usually arrives within 14 working days