Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK 3/8 INCH DRIVE 22PC SOCKET SET
ROEBUCK 3/8 INCH DRIVE 22PC SOCKET SET
22 Piece 3//8" Drive Metric Socket Set Bi-Hex
References
roebuck:
5046927
rubix:
2521538
Technical specifications
Number of elements
22
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE 22PC SOCKET SET
Chrome Vanadium with satin finish.
Supplied with blow-moulded case.
Bi-hex.
Contents: Sockets: 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 mm Quick release ratchet handle (with satin finish, grip handle) 3" Extension bar 5" Extension bar 10" Extension bar Speeder handle 16 mm Spark plug socket Universal joint (pin type) Flexible handle 10" (satin finish, pin type)
Technical specifications
Attributes
Number of elements
22
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.55
excl. VAT
/
Each
£
76.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/4 - 1/2 INCH SOCKET 98 PIECE SET
FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT
FACOM SXL.DBOX3PB 1/2IN SOCKET SET 25 PIECES DBOX EXTENDABLE RATCHET W
FACOM IMPACT SOCKET NSB.3
FACOM S.161-5P12 12 POINT SOCKET SET 1/2 INCH METRIC 30PCE
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
BAHCO D/S14 IMPACT SOCKET SET 1/2 DRIVE
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
FACOM 1/2 STD 12PT SOCKET SET 22 PIECE
FACOM 18PC 3/4 DRIVE MET 12 P SOCKET KL.501
GEDORE 1/4 DRIVE SOCKET SET 20ITU-3
FACOM KL.500PB 3/4IN SOCKET SET
FACOM 1/4SQ SOCKETSET 38PC R.360NANO
"WERA 004016 8100SA6 SOCKET SET 1/4"" DRIVE METRIC ZYKLOP SPEED 28PC"
BRITOOL EXPERT 21 PC 1/2 INCH SD SOCKET MODULE