References
Gedore:2133 13
Rubix:80039446
Manufacturer :1746944
EAN:4010886841099

Product details : GEDORE 2133 13 13MM NUT DRIVER WITH 3C-HANDLE
Nut driver with 3C-handle 13 mm Acc. to DIN 3125, ISO 2725-1 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Head depth 25 mm, blade length 125 mm 10 mm and larger with hexagon bolster Blade from GEDORE molybdenum-vanadium-Plus steel
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Opening | 13 |
| Length | 245 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 29.51 excl. VAT
/ Each
£ 35.41 incl. VAT
- Delivery usually within ( 8 ) days
