"GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
Screwdriver bit 1/2 inch hexagon socket 7/32 inch
See technical informationReferences
Gedore:IN 19 1/4AF
Rubix:80182784
Manufacturer :6155010
EAN:4010886615508


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : "GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
Screwdriver bit socket 1/2" in-hex 1/4" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 1/4 in |
| Model | in 19 1/4af |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
- Delivery usually within ( 8 ) days