References
Stahlwille:03090008
Rubix:217A9682
EAN:4018754006595




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x60 mm |
|---|---|
| Logistic Weight | 78 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | m8 |
| Model | 54cv |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days