Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH BIT SOCKET HEX 6MM
BRITOOL EXPERT 3/8 INCH BIT SOCKET HEX 6MM
Screwdriver bit socket Expert
References
expert:
E030904
rubix:
2517564
ean:
3258950309040
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH BIT SOCKET HEX 6MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
6 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.73
excl. VAT
/
Each
£
5.68
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET D.34B10
GEODORE 3/8IN SQ. DR. BIT SOCKET TO 4MM MPIN30L495
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
GEDORE 7MML INHEXSOCKET1/2D IN 19 L 7-100
STAHLWILLE 01351015 1/4 INCH DRIVE X T15 TORX SOCKET TAMPER
STAHLWILLE 03450034 1/2 INCH DRIVE X 9/16 INHEX SOCKET
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 8MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T60 1/2 INCH
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E12
GEDORE IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 22MM 627-6150
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2MM