Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
Screwdriver bit socket Expert
References
expert:
E030920
rubix:
2517557
ean:
3258950309200
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T50
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T50
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.86
excl. VAT
/
Each
£
7.03
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01351027 1/4 INCH DRIVE X T27 TORX SOCKET TAMPER
STAHLWILLE 02100027 3/8 INCH DRIVE X T27 INT.TORX SCREWDRIVER SOCKET
FACOM STM.19 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 19MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM
STAHLWILLE 03050019 1/2 INCH DRIVE X 19MM INHEX SOCKET
STAHLWILLE 01120003 44K INHEX SOCKET 1/4 INCH DRIVE 3MM
STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
"STAHLWILLE 23050017 1/2"" IMPACT INHEX SKT 17MM"
FACOM SOCKET SV.6LB
GEDORE ITX30-T20 ITX30 SCREWDRIVER BIT SOCKET TORX T20 3/8 INCH
STAHLWILLE 02060008 3/8 INCH DRIVE X M8 INHEX SOCKET TRI-SQUARE
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX