Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 5MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 5MM
¼" screwdriver socket for hex screws
References
expert:
E030105
rubix:
2517489
ean:
3258950301051
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 5MM
- ISO 2725-1 - DIN3124 - ISO 1174-1
- Chromium-vanadium steel
- Finishing: bright chrome
characteristics:
EAN: 3258950301051
A [mm]: 5
d1 [mm]: 12
L [mm]: 33
Pack: 10
Presentation: Full Polish
[g]: 19
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
5 mm
Imprint
hex / allen
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.13
excl. VAT
/
Each
£
3.76
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLIE SOCKET 03161110 M10 X 100
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 8
GEDORE M12X100MM1/2DRDPBITS INX19L-12-100
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
GEDORE IN32-14 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E18
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
GEDORE IN 32 19 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 19MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 17MM
STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
FACOM SOCKET SV.12LB