GEDORE ITX 30 L T25 T25 3/8 DR SOCKET 62MM BIT LENGTH
Socket wrench-screwdriver long TX-ITX 30 L
See technical informationReferences
Gedore:ITX 30 L T25
Rubix:80056095
Manufacturer :1394185
EAN:4010886804100


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 94 mm |
| Imprint | torx profile |
Product details : GEDORE ITX 30 L T25 T25 3/8 DR SOCKET 62MM BIT LENGTH
Screwdriver bit socket 3/8", long TX T25 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 94 mm |
| Imprint | torx profile |
| Imprint size | t25 |
| Model | t25 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Delivery usually within ( 8 ) days