Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
Nutsetter
References
wera:
05060423001
rubix:
169A8562
ean:
4013288101105
Technical specifications
Square drive adapter
1/4
''
Length
50
mm
Imprint size
8 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.
Strengths
•Nutsetter for hexagon head screws
Strong permanent magnet
Metric
1/4" hexagon drive
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
50
mm
Imprint size
8 mm
Model
869/4 M
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.31
excl. VAT
/
Each
£
5.17
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
GEDORE 4MMBALLEND1/4DRSKT IN 20 K 4
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30
WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
GEDORE 1/8AF 3/8DR INHEXSKT IN 30
STAHLWILLE 02060008 3/8 INCH DRIVE X M8 INHEX SOCKET TRI-SQUARE
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
STAHLWILLE 03100027 1/2 DR X T27 INT.TORX DRIVER SOCKET
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET
FACOM BIT SX.40LA
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 8-100
STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
FACOM SOCKET SV.14LB