Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
2054TX 1/2 X TX45 L/R SOCKET
2054TX 1/2 X TX45 L/R SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03131445
rubix:
80015744
ean:
4018754006830
Technical specifications
Square drive adapter
1/2
''
Length
140
mm
Imprint size
T45
See all Specifications
Product details
Technical specifications
Product details : 2054TX 1/2 X TX45 L/R SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
140
mm
Imprint size
T45
Model
1054TX/2054TX
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.04
excl. VAT
/
Each
£
20.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160
"WERA 003823 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 7/60MM ZYKLOP"
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
"STAHLWILLE 03261410 M10 1/2"" DRIVE SOCKET"
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
STAHLWILLE 03050012 1/2 INCH DRIVE X 12MM INHEX SOCKET
FACOM NSX.50B FACOM TORK BIT NSX.50B
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 14MM LONG
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
STAHLWILLE 01350027 1/4 INCH DRIVE X T27 TORX SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T27 1/4 INCH