Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
Screwdriver bit socket Expert
References
expert:
E030704
rubix:
2013988
ean:
3258950307046
Technical specifications
Square drive adapter
1/4
''
Imprint size
2 mm;2,5 mm;3;4 mm;5;6 mm;7;8 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
Technical specifications
Attributes
Square drive adapter
1/4
''
Imprint size
2 mm;2,5 mm;3;4 mm;5;6 mm;7;8 mm
Model
E030704
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET
STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET
STAHLWILLE 1054/10 03151410 10MM X 1/2SQ X 140MM INHEX SOCKET
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
FACOM BIT SV.10B
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
STAHLWILLE 05100080 3/4 INCH DRIVE X T80 INT.TORX SOCKET
"GEDORE IS 19 10x1.6 1/2""DRIVE 10 X 1.6 SCREWDRIVER BIT SOCKET 6656140"
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T9
STAHLWILLE 01120006 44K INHEX SOCKET 1/4 INCH DRIVE 6MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 6MM