References
Bahco:1320RM-22-24
Rubix:239A3990
EAN:7314150221646

Product details : BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
Strengths
•5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Number of elements | 2 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 59.62 excl. VAT
/ Each
£ 71.54 incl. VAT
- Delivery usually within ( 14 ) days
