References
Bahco:27M-27-29
Rubix:401A5009
EAN:7314150180639

Documents
Product details : BAHCO 27M-27-29 TUBULAR BOX SPANNER 27-29 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Opening | 27x29 |
| Length | 592 mm |
| Type | t-handle wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 46.02 excl. VAT
/ Each
£ 55.22 incl. VAT
- Delivery usually within ( 14 ) days
