GEDORE FRICTIONRATCHET 60MM 31 KR 30-60

Slip ratchet with ring UD 31 KR

See technical information

References

Gedore:31 KR 30-60
Rubix:114A7430
Manufacturer :6256980
EAN:4010886625699
brand logo

Technical specifications

Opening60
Length760 mm
Typeratchet wrench
See all Specifications

Product details : GEDORE FRICTIONRATCHET 60MM 31 KR 30-60


Ratchet key (31 K) with interchangeable UD profile or 12-sided inserts (31 R). hexagonal rings upon request. Particularly suitable for steel and scaffolding construction. Up to 30" with flat handle grip, from 35" with push-on-rod. GEDORE vanadium steel 31CrV3, manganese phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.
Slip ratchet 30" with ring UD 60 mm friction key (31 K) with interchangeable UD profile or 12-sided inserts (31 R) hexagonal rings upon request, particularly suitable for steel and scaffolding construction up to 30" with fixed handle, from 35" with plug-in rod GEDORE vanadium steel 31CrV3, manganese-phosphate construction item number: 31 KR 16-32 = slip ratchet 31 K-16 + insert ring 31 R-32.

Technical specifications


Attributes
Logistic Weight2879 g
Opening60
Length760 mm
Typeratchet wrench
Finishingpolished
£ 292.43 excl. VAT
/ Each
£ 350.92 incl. VAT
  • Delivery usually within ( 8 ) days