References
Bahco:894M-75
Rubix:121A7371
EAN:7314151833251

Documents
Product details : BAHCO 894M-75 OPEN END WRENCH
Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894
Strengths
Metric Single Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 2930 g |
|---|---|
| Opening | 75 |
| Length | 608 mm |
| Type | flat wrench |
| Finishing | gunmetal |
Show UNSPSC/ECL@SS
£ 130.03 excl. VAT
/ Each
£ 156.04 incl. VAT
- Delivery usually within ( 14 ) days
