References
Bahco:7409PH-2
Rubix:401A5425
EAN:7314153002167

Product details : BAHCO 7409PH-2 SOCKET DRIVER 3/8 PHILLIPS
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for Philips Head Screw
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Blade length | 17 mm |
| Length | 47 mm |
| Finishing | glossy |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Delivery usually within ( 14 ) days
