Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
Universal Joint
References
stahlwille:
12020000
rubix:
4527202
ean:
4018754012626
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 12020000 428 UNIVERSAL JOINT 3/8 INCH DRIVE
DIN 3123/ISO 3316.
Technical specifications
Attributes
Square drive adapter
3/8
''
Model
Series 428
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK DRIVE UNIVERSAL JOINT 3/4 INCH
FACOM UNIVERSAL JOINT NJ.240A
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8
GEDORE 1/4IN EXT BAR 148MM 2090-KR-6
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
GEDORE KB 3295 6676090 3/4 UNIVERSAL JOINT IMPACT
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
STAHLWILLE 03040017 1/2 INCH DRIVE X 17MM HEX UNIFLEX SOCKET
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
BRITOOL EXPERT UNIVERSAL JOINT 1/2 INCH DRIVE