References
Facom:MOD.HLBPB
Rubix:395A5354
EAN:3662424067761

Product details : FACOM MOD.HLBPB MODULE LONG HEX SOCKET
Strengths
•Compatible with the FACOM modular storage system: - Suitable for CHRONO XL, CHRONO+, JET XL, JET+ roller cabinets and MBOX.M box
Technical specifications
Attributes
| Number of elements | 13 |
|---|---|
| Height | 40 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 210.68 excl. VAT
/ Each
£ 252.82 incl. VAT
- Delivery usually within ( 14 ) days
