Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
FACOM O/SET-RING WREN MOD.55-2
FACOM O/SET-RING WREN MOD.55-2
Module of 3 polygonal keys from 21 to 28 mm
References
facom:
MOD.55-2
rubix:
1239286
ean:
3148517332638
Technical specifications
Number of elements
3
See all Specifications
Product details
Technical specifications
Product details : FACOM O/SET-RING WREN MOD.55-2
Module of 3 polygonal keys from 21 to 28 mm
- Including:
- 55A. 21x23 - 22x24 - 26x28 mm.
- Thermoformed tray PL.318A.
Weight: 1.450 kg.
Technical specifications
Attributes
Logistic Weight
1609
g
Packaged dimensions (D x W x H)
570
x
195
x
55
mm
Package weight
1632
g
Number of elements
3
Material
Thermoformed Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.79
excl. VAT
/
Each
£
126.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
FACOM MOD.MI7 IMPACT TOOLS MODULE 205C
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM 9 PIECE 44 OPEN END WRENCH SET 6 TO 24MM IN FOAM MODULE
FACOM MOD.S161-36 MODULE OF 1/2IN SOCKET SET 23 PIECES
ROEBUCK SHADOW FOAM INLAY 4 IN 1 SPANNERS TYPE A 180 X 410 X 30MM
MILWAUKEE 4932479830 TRILOBE SCREWDRIVER 23PC SET FOAM INSERT
STAHLWILLE TCS 6501-6602/4 PLIER SET IN FOAM 96 83 81 79
FACOM MOD.PCSN CIRCLIP PLIER SET
FACOM MOD.440-1PB 16 PIECE CHROME VANADIUM STEEL SPANNER SET
RAACO 136242 HANDYBOX 4XPSC
FACOM MOD.HLBPB MODULE LONG HEX SOCKET
ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE B 175X365X30MM