References
Bahco:FF1E5010EH
Rubix:401A4277
Manufacturer :FF1E5010EH
EAN:7314150352746



Product details : BAHCO FF1E5010EH HAMMERS+PUNCHETS 9 PCS W/HANGE
1/3 foam in hang packaging
Includes 23 pcs
481‑400 German DIN hammer
3734 pin punches
7865 impact driver set
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Includes 23 pcs
481‑400 German DIN hammer
3734 pin punches
7865 impact driver set
Foam inlay resists Skydrol, petrol, water and UV
Environmentally friendly foam inlay
Push system for easy tool extraction
Foam inlay system for neat and tidy tool organisation
FOD system: two-colour foam inlays help in identifying missing tools
Technical specifications
Attributes
| Number of elements | 23 |
|---|---|
| Height | 55 mm |
| Width | 185 mm |
| Depth | 480 mm |
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
- Delivery usually within ( 14 ) days
