FACOM MOD.43 MOD FLAN F/NUT WREN MOD43
Module of 5 metric pipe spanners from 7 to 19 mm
See technical informationReferences
Facom:MOD.43
Rubix:1239281
EAN:3148517321816

Product details : FACOM MOD.43 MOD FLAN F/NUT WREN MOD43
Module of 5 metric pipe spanners from 7 to 19 mm
Including:
- 43. 7 x 9 – 8 x 10 – 11 x 13 – 12 x 14 – 17 x 19 mm.
- Thermoformed tray PL.635.
Weight: 960 g
Including:
- 43. 7 x 9 – 8 x 10 – 11 x 13 – 12 x 14 – 17 x 19 mm.
- Thermoformed tray PL.635.
Weight: 960 g
Strengths
Straight pipe spanner module metric, in thermoformed tray
Model: MOD.43PB
Contains: 43.7 x 9 – 8 x 10 – 11 x 13 – 12 x 14 – 17 x 19
Number of spanners 5
Compatible with the Facom modular storage system: suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET +.
Model: MOD.43PB
Contains: 43.7 x 9 – 8 x 10 – 11 x 13 – 12 x 14 – 17 x 19
Number of spanners 5
Compatible with the Facom modular storage system: suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET +.
Technical specifications
Attributes
| Logistic Weight | 649 g |
|---|---|
| Packaged dimensions (D x W x H) | 424x181x42 mm |
| Package weight | 649 g |
| Number of elements | 5 |
| Material | thermoformed plastic |
| Height | 418 mm |
Show UNSPSC/ECL@SS
£ 147.33 excl. VAT
/ Each
£ 176.80 incl. VAT
- Delivery usually within ( 14 ) days
