Foam module for striking tools with long pins
Number of elements | 7 |
---|
Logistic Weight | 1800 g |
---|---|
Packaged dimensions (D x W x H) | 450x205x55 mm |
Package weight | 1813 g |
Number of elements | 7 |
Material | foam |
Height | 45 mm |
Width | 418 mm |
Depth | 188 mm |
Usually arrives within 14 working days